Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Paper Wire Marker, THT-166-424-2

  • Mfr # THT-166-424-2

  • Zoro # G7131704


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Label Type
Permanent
Label Width
2 1/2 in
Label Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-166-424-2
Zoro #
G7131704
UPC #
662820643944
Country of Origin
Mexico

Dimensions

Label Width
2 1/2 in
Label Height
1 1/4 in
Core Diameter
3 in
Label Thickness
0.0035 in

Details

Color
White
Item
Precut Label Roll
Material
Paper
Label Type
Permanent
Standards
ASTM D 1000
Application
General Labeling/Identification
Adhesive
Adhesive
Label Material
Paper
Labels per Roll
2,000
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
122 Degrees F
For Print Method
Thermal-Transfer
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Label Media Format
Precut Roll
Labels per Row
1
Product Type
Paper Labels
Secondary Label Included
No
Label Finish
Matte
Material Series
B-424
Adhesive Material
Rubber
Recommended Ribbon
IP-R4300, R4300
Label Color
White
Compatible Mfr Part Number
IP-R4300, R4300
Adhesive Properties
Permanent Adhesive
Inkjet Printable
No
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Material Paper, Label Width 2 1/2 in, Labels per Roll 2,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.