Zoro Homepage

White Paper Wire Marker, THT-17-408-3

  • Mfr # THT-17-408-3

  • Zoro # G6783926


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Paper
Label Type
Repositionable
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-17-408-3
Zoro #
G6783926
UPC #
662820356554
Country of Origin
Mexico

Dimensions

Label Width
2 in
Label Height
1 in
Label Thickness
0.003 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ84, 30DA20, Compatible Mfr Part Number IP-R6100, R6100, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Paper, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-408, Recommended Ribbon IP-R6100, R6100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.