Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Paper Wire Marker, THT-20-408-1

  • Mfr # THT-20-408-1

  • Zoro # G6556672


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Paper
Label Type
Repositionable
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-20-408-1
Zoro #
G6556672
UPC #
662820356585
Country of Origin
United States

Dimensions

Label Width
3 in
Label Height
5 in
Core Diameter
3 in
Label Thickness
0.003 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Paper
Label Type
Repositionable
Standards
ASTM D 1000, ASTM D 2979, ASTM G 26
Application
General Labeling/Identification
Label Material
Paper
Adhesive
Adhesive
Labels per Roll
1,000
Adhesive Properties
Removable Adhesive
Inkjet Printable
No
Resistance Properties
Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Labels per Row
1
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6102, R6102
Material Series
B-408
Label Color
White
Label Finish
Matte
Product Type
Paper Labels
Recommended Ribbon
IP-R6102, R6102
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ85, 30DA21, Compatible Mfr Part Number IP-R6102, R6102, Label Color White, Label Finish Matte, Label Height 5 in, Label Material Paper, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-408, Recommended Ribbon IP-R6102, R6102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.