Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Paper Wire Marker, THT-25-408-1

  • Mfr # THT-25-408-1

  • Zoro # G6561597


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Label Type
Repositionable
Label Width
6 in
Label Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-25-408-1
Zoro #
G6561597
UPC #
662820356592
Country of Origin
United States

Dimensions

Label Width
6 in
Label Height
4 in
Label Thickness
0.003 in
Core Diameter
3 in

Details

Color
White
Item
Precut Label Roll
Material
Paper
Label Type
Repositionable
Standards
ASTM D 1000, ASTM D 2979, ASTM G 26
Application
General Labeling/Identification
Labels per Roll
1,000
Adhesive
Adhesive
Label Material
Paper
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Color
White
Label Media Format
Precut Roll
Product Type
Labels
Labels per Row
1
Secondary Label Included
No
Resistance Properties
Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Shape
Rectangle
Adhesive Properties
Removable Adhesive
Material Series
B-408
Recommended Ribbon
R6104
Compatible Mfr Part Number
R6104
Maximum Service Temperature
158 Degrees F
Label Finish
Matte
Adhesive Material
Acrylic
Inkjet Printable
No
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA24, Compatible Mfr Part Number R6104, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Paper, Label Width 6 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-408, Recommended Ribbon R6104, Resistance Properties Humidity-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.