Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Paper Wire Marker, THT-25-424-1

  • Mfr # THT-25-424-1

  • Zoro # G6793105


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Paper
Label Type
Permanent
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-25-424-1
Zoro #
G6793105
UPC #
662820301530
Country of Origin
Mexico

Dimensions

Label Width
4 in
Label Height
6 in
Core Diameter
3 in
Label Thickness
0.0035 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Paper
Label Type
Permanent
Standards
ASTM D 1000
Application
General Labeling/Identification
Label Material
Paper
Labels per Roll
1,000
Adhesive
Adhesive
Inkjet Printable
No
Labels per Row
1
Label Color
White
Product Type
Labels
Compatible Mfr Part Number
R4308
Maximum Service Temperature
122 Degrees F
Label Shape
Rectangle
Material Series
B-424
Secondary Label Included
No
Label Finish
Matte
Label Media Format
Precut Roll
Adhesive Properties
Permanent Adhesive
Adhesive Material
Rubber
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Recommended Ribbon
R4308
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA89, Compatible Mfr Part Number R4308, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Paper, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon R4308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.