Zoro Homepage

White Paper Wire Marker, THT-55-408-1

  • Mfr # THT-55-408-1

  • Zoro # G7057906


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Paper
Label Type
Repositionable
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-55-408-1
Zoro #
G7057906
UPC #
662820356608
Country of Origin
Mexico

Dimensions

Label Width
4 in
Label Height
2 in
Label Thickness
0.003 in
Roll Width
4 13/64 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ86, 30DA17, Compatible Mfr Part Number IP-R6107, R6101, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Paper, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-408, Recommended Ribbon IP-R6107, R6101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.