Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-12-473-10

  • Mfr # THT-12-473-10

  • Zoro # G6931321


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Static Dissipative
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-12-473-10
Zoro #
G6931321
UPC #
662820299059
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
7/16 in
Core Diameter
3 in
Label Thickness
0.0034 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Static Dissipative
Standards
ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Circuit Board and Electrical Component Labeling
Label Material
Polyester
Adhesive
Adhesive
Labels per Roll
10,000
Maximum Service Temperature
248 Degrees F
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Label Media Format
Precut Roll
Labels per Row
5
Product Type
Circuit Board Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Adhesive Material
Acrylic
Label Shape
Rectangle
Material Series
B-473
For Print Method
Thermal-Transfer
Secondary Label Included
No
Recommended Ribbon
IP-R6002, R6002
Compatible Mfr Part Number
IP-R6002, R6002
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 2TYR2, 30DA44, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 7/16 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.