Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-13-473-10

  • Mfr # THT-13-473-10

  • Zoro # G6652405


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Static Dissipative
Label Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-13-473-10
Zoro #
G6652405
UPC #
662820299066
Country of Origin
United States

Dimensions

Label Width
1 1/4 in
Label Height
1/4 in
Label Thickness
0.0034 in
Core Diameter
3 in
Roll Width
2 3/4 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Static Dissipative
Standards
ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Circuit Board and Electrical Component Labeling
Adhesive
Adhesive
Labels per Roll
10,000
Label Material
Polyester
Label Shape
Rectangle
Material Series
B-473
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Inkjet Printable
No
Labels per Row
2
Label Media Format
Precut Roll
For Print Method
Thermal-Transfer
Secondary Label Included
No
Compatible Mfr Part Number
IP-R6002, R6002
Label Finish
Gloss
Recommended Ribbon
IP-R6002, R6002
Minimum Service Temperature
-40 Degrees F
Product Type
Circuit Board Labels
Maximum Service Temperature
248 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
White

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 2TYR2, 30DA44, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.