Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-17-488-3

  • Mfr # THT-17-488-3

  • Zoro # G6713962


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Permanent
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-17-488-3
Zoro #
G6713962
UPC #
662820298960
Country of Origin
Mexico

Dimensions

Label Width
3 in
Label Height
1 in
Label Thickness
0.0037 in
Core Diameter
3 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Permanent
Standards
ASTM B 177, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Labels per Roll
3,000
Label Material
Polyester
Adhesive
Adhesive
Inkjet Printable
No
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Label Color
White
Compatible Mfr Part Number
IP-R4300, R4300
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Product Type
Barcode Labels
Label Finish
Matte
Recommended Ribbon
IP-R4300, R4300
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
293 Degrees F
Material Properties
Autoclavable, Cryogenic
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Secondary Label Included
No
Material Series
B-488

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.