Zoro Homepage

White Polyester Wire Marker, THT-2-488-10

  • Mfr # THT-2-488-10

  • Zoro # G7074261


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Label Type
Permanent
Label Width
29/32 in
Label Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-2-488-10
Zoro #
G7074261
UPC #
662820298922
Country of Origin
United States

Dimensions

Label Width
29/32 in
Label Height
1/4 in
Core Diameter
3 in
Label Thickness
0.0037 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.