White Polyester Wire Marker, THT-36-422-10

  • Mfr # THT-36-422-10

  • Zoro # G6800735


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Material
Polyester
Label Type
Permanent
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-36-422-10
Zoro #
G6800735
UPC #
662820149453
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
13/64 in
Core Diameter
3 in
Label Thickness
0.004 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Item
Precut Label Roll
Material
Polyester
Label Type
Permanent
Standards
CSA Approved, UL Recognized
Application
Asset Management/Tracking Identification, Barcode Labeling, Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Label Material
Polyester
Labels per Roll
10,000
Adhesive
Adhesive
Product Type
Barcode Labels
Adhesive Material
Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Inkjet Printable
No
Label Color
White
Minimum Service Temperature
-40 Degrees F
Labels per Row
5
Recommended Ribbon
IP-R6002, R6002
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Material Series
B-422
Secondary Label Included
No
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6002, R6002

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Material Series B-422, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.