Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-36-473-10

  • Mfr # THT-36-473-10

  • Zoro # G6714242


product price: $111.61
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Label Type
Static Dissipative
Label Width
1/2 in
Label Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-36-473-10
Zoro #
G6714242
UPC #
662820299097
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
13/64 in
Label Thickness
0.0034 in
Core Diameter
3 in

Details

Color
White
Item
Precut Label Roll
Material
Polyester
Label Type
Static Dissipative
Standards
ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Circuit Board and Electrical Component Labeling
Labels per Roll
10,000
Label Material
Polyimide
Adhesive
Adhesive
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Inkjet Printable
No
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Label Finish
Gloss
Label Color
White
Recommended Ribbon
IP-R6002, R6002
Label Shape
Rectangle
Material Series
B-473
Product Type
Circuit Board Labels
Compatible Mfr Part Number
IP-R6002, R6002
Secondary Label Included
No
Adhesive Material
Acrylic
Labels per Row
5
For Print Method
Thermal-Transfer
Maximum Service Temperature
248 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyimide, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.