Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-46-473-10

  • Mfr # THT-46-473-10

  • Zoro # G6541324


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Static Dissipative
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-46-473-10
Zoro #
G6541324
UPC #
662820545552
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
1/4 in
Core Diameter
3 in
Label Thickness
0.0034 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Static Dissipative
Standards
ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Circuit Board and Electrical Component Labeling
Labels per Roll
10,000
Label Material
Polyester
Adhesive
Adhesive
Secondary Label Included
No
Compatible Mfr Part Number
IP-R6006, R6006
Label Media Format
Precut Roll
Inkjet Printable
No
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Product Type
Circuit Board Labels
Material Series
B-473
Labels per Row
1
Label Finish
Gloss
Recommended Ribbon
IP-R6006, R6006
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Label Color
White
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon IP-R6006, R6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.