Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-5-489-10

  • Mfr # THT-5-489-10

  • Zoro # G7168183


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
1/2 in
Material
Polyester
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-5-489-10
Zoro #
G7168183
UPC #
662820670995
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1 in
Label Width
1 in
Label Height
1/2 in
Label Thickness
0.0051 in
Core Diameter
3 in
Roll Width
3 11/32 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Temp. Range
-40 Degrees to 248 Degrees F
Label Type
Permanent
Standards
ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Labels per Roll
10,000
Application
Asset Management/Tracking Identification, Barcode Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Label Material
Polyester
Adhesive
Adhesive
Adhesive Properties
Aggressive Permanent Adhesive
Label Shape
Rectangle
Secondary Label Included
No
Labels per Row
3
For Print Method
Thermal-Transfer
Adhesive Material
Rubber
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Label Color
White
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
IP-R4307, R4307
Recommended Ribbon
IP-R4307, R4307
Inkjet Printable
No
Material Series
B-489A
Product Type
General Identification Die cut Labels
Minimum Service Temperature
-40 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-489A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.