Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-59-7546-10

  • Mfr # THT-59-7546-10

  • Zoro # G7054591


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Gloss )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Tamper-Indicating
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-59-7546-10
Zoro #
G7054591
UPC #
662820208440
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1/2 in
Core Diameter
3 in
Label Thickness
0.0032 in

Details

Color
White ( Gloss )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Tamper-Indicating
Standards
ASTM D 1000, ASTM G 26, CSA Approved, UL Recognized
Application
General Labeling/Identification, Inventory and Inspection Labeling, Security Identification
Adhesive
Adhesive
Labels per Roll
5,000
Label Material
Polyester
Compatible Mfr Part Number
IP-R6006, R6006
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
Product Type
VOID Footprint Indicating Labels
For Print Method
Thermal-Transfer
Indicating Properties
Tamper Indicating 'Void' Footprint Message
Material Series
B-7546
Label Color
White
Labels per Row
1
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
IP-R6006, R6006
Label Finish
Gloss
Secondary Label Included
No
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-7546, Recommended Ribbon IP-R6006, R6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.