Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyester Wire Marker, THT-7-422-3

  • Mfr # THT-7-422-3

  • Zoro # G6828035


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyester
Label Type
Permanent
Label Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-7-422-3
Zoro #
G6828035
UPC #
662820149415
Country of Origin
Mexico

Dimensions

Label Width
2 3/4 in
Label Height
1 1/4 in
Label Thickness
0.004 in
Core Diameter
3 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Permanent
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Asset Management/Tracking Identification, Barcode Labeling, Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Label Material
Polyester
Labels per Roll
3,000
Adhesive
Adhesive
Label Shape
Rectangle
Inkjet Printable
No
Maximum Service Temperature
212 Degrees F
Labels per Row
1
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-422
Product Type
Labels
Recommended Ribbon
IP-R6007, R6007
Adhesive Properties
Permanent Adhesive
Secondary Label Included
No
Indoor/Outdoor Usage
Outdoor
Label Color
White
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6007, R6007
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Material Series B-422, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.