Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyimide Wire Marker, THT-16-729-2.5

  • Mfr # THT-16-729-2.5

  • Zoro # G6419156


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyimide
Label Type
Low-Profile
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-16-729-2.5
Zoro #
G6419156
UPC #
754473848019
Country of Origin
United States

Dimensions

Label Width
3 in
Label Height
1/4 in
Core Diameter
3 in
Label Thickness
0.0034 in

Details

Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyimide
Label Type
Low-Profile
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, UL Recognized
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Adhesive
Adhesive
Labels per Roll
2,500
Label Material
Polyimide
Product Type
Barcode Labels
Material Series
B-729
Label Media Format
Precut Roll
Minimum Service Temperature
-94 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Acrylic
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Secondary Label Included
No
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Inkjet Printable
No
Maximum Service Temperature
572 Degrees F
Recommended Ribbon
IP-R6002, R6002
Labels per Row
1
Compatible Mfr Part Number
IP-R6002, R6002
Label Color
White

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 3 in, Labels per Roll 2,500, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-729, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.