Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyimide Wire Marker, THT-48-719-10

  • Mfr # THT-48-719-10

  • Zoro # G6850663


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
Polyimide
Label Type
Static Dissipative
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-48-719-10
Zoro #
G6850663
UPC #
754473925536
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1/4 in
Label Thickness
0.0033 in
Core Diameter
3 in

Details

Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyimide
Label Type
Static Dissipative
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K, UL Approved
Application
Circuit Board and Electrical Component Labeling
Label Material
Polyimide
Adhesive
Adhesive
Labels per Roll
10,000
Product Type
Circuit Board Labels
Maximum Service Temperature
572 Degrees F
Recommended Ribbon
IP-R6000, R6000
Compatible Mfr Part Number
IP-R6000, R6000
Secondary Label Included
No
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Labels per Row
1
For Print Method
Thermal-Transfer
Material Series
B-719
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Minimum Service Temperature
-94 Degrees F
Label Color
White
Inkjet Printable
No
Resistance Properties
High Temperature-Resistant
Label Finish
Matte

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-719, Recommended Ribbon IP-R6000, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.