Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Wire Marker, THT-76-425-1

  • Mfr # THT-76-425-1

  • Zoro # G6944165


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
polypropylene
Label Type
Permanent
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-76-425-1
Zoro #
G6944165
UPC #
662820313274
Country of Origin
Mexico

Dimensions

Label Width
4 in
Label Height
3 in
Label Thickness
0.0046 in
Core Diameter
3 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
polypropylene
Label Type
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Application
Asset Management/Tracking Identification, Barcode Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Labels per Roll
1,000
Adhesive
Adhesive
Label Material
Polypropylene
Material Series
B-425A
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Material Properties
Halogen Free
Adhesive Properties
Permanent Adhesive
Label Finish
Matte
Compatible Mfr Part Number
IP-R6607, R6401
Secondary Label Included
No
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Maximum Service Temperature
176 Degrees F
Labels per Row
1
Recommended Ribbon
IP-R6607, R6401
Product Type
Identification Labels
Inkjet Printable
No
Label Color
White
Label Shape
Rectangle
Minimum Service Temperature
-94 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA15, 30DA34, Compatible Mfr Part Number IP-R6607, R6401, Label Color White, Label Finish Matte, Label Height 3 in, Label Material Polypropylene, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Material Series B-425A, Recommended Ribbon IP-R6607, R6401

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.