Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Wire Marker, THT-76-449-1

  • Mfr # THT-76-449-1

  • Zoro # G6455163


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
polypropylene
Label Type
Removable
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-76-449-1
Zoro #
G6455163
UPC #
662820671152
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
3 in
Core Diameter
3 in
Label Thickness
0.0044 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
polypropylene
Label Type
Removable
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155
Application
Asset Management/Tracking Identification, Barcode Labeling, Component Labeling, General Labeling/Identification
Label Material
Polypropylene
Adhesive
Adhesive
Labels per Roll
1,000
For Print Method
Thermal-Transfer
Product Type
Identification Labels
Inkjet Printable
No
Adhesive Properties
Removable Adhesive
Minimum Service Temperature
-94 Degrees F
Label Color
White
Compatible Mfr Part Number
IP-R4307, R4307
Recommended Ribbon
IP-R4307, R4307
Maximum Service Temperature
194 Degrees F
Labels per Row
1
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Weather-Resistant
Label Finish
Matte
Label Shape
Rectangle
Material Series
B-449
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 3 in, Label Material Polypropylene, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-449, Recommended Ribbon IP-R4307, R4307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.