WHITE, RIGID LUGGAGE TAG CARD HOLDER W/C
Mfr # 1840-6208
Zoro # G713340070
product price: $0.75
/eaSold in multiples of 100 for $75.00
Key Features
Material
Plastic
Color
White
Width
2.5 in
Height
4.3 in
Compatibility
Business card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1840-6208
Zoro #
G713340070
UPC #
-
Country of Origin
United States
Dimensions
Width
2.5 in
Height
4.3 in
Details
Item
Tag Holder
Material
Plastic
Color
White
Compatibility
Business card
For Use With
Business card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.