WHITE, SEMI-RIGID CONVERTIBLE CARD HOLDE
Mfr # 1840-3018
Zoro # G513341338
product price: $0.67
/eaSold in multiples of 50 for $33.50
Key Features
Material
Plastic
Color
White
Width
2.2 in
Height
3.5 in
Compatibility
Credit card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1840-3018
Zoro #
G513341338
UPC #
-
Country of Origin
United States
Dimensions
Width
2.2 in
Height
3.5 in
Details
Item
Card Holder
Material
Plastic
Color
White
Compatibility
Credit card
For Use With
Credit card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.