Zoro Homepage

White Tedlar(R) Wire Marker, THT-21-437-SC

  • Mfr # THT-21-437-SC

  • Zoro # G6463292


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Material
Tedlar(R)
Label Type
Self-Extinguishing
Label Width
3.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-21-437-SC
Zoro #
G6463292
UPC #
662820924692
Country of Origin
Mexico

Dimensions

Label Width
3.00"
Roll Length
300 ft
Roll Width
3 in
Core Diameter
1 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.11 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Width Not Applicable, Compatible Mfr Part Number R4313, Compatible Grainger Part Number 30DA30, Recommended Ribbon R4313, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.