Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Tedlar(R) Wire Marker, THT-29-437-10

  • Mfr # THT-29-437-10

  • Zoro # G6537474


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Material
Tedlar(R)
Label Type
Self-Extinguishing
Label Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-29-437-10
Zoro #
G6537474
UPC #
662820301653
Country of Origin
Mexico

Dimensions

Label Width
1 1/4 in
Label Height
3/8 in
Core Diameter
3 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in
Roll Width
2 3/4 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Material
Tedlar(R)
Label Type
Self-Extinguishing
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
Application
Circuit Board Labeling
Label Material
Polyvinyl Fluoride
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Minimum Wire Gauge
28 AWG
Adhesive Type
Permanent
Label Finish
Matte
Label Attachment Style
Wraparound
Recommended Ribbon
IP-R4300, R4300
Label Media Format
Precut Roll
For Print Method
Thermal Transfer
Maximum Wire Gauge
20 AWG
Compatible Mfr Part Number
IP-R4300, R4300
Material Series
B-437
Labels per Row
2
Label Color
White
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Product Type
Cable and Wire Bundle Die Cut Label
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
275 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 1/4 in, Number of Labels Included 10,000, Compatible Mfr Part Number IP-R4300, R4300, Compatible Grainger Part Number 22NA85, 2TYP7, Recommended Ribbon IP-R4300, R4300, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.