Zoro Homepage

White Vinyl Cloth Wire Marker, THT-165-498-2.5-SC

  • Mfr # THT-165-498-2.5-SC

  • Zoro # G6857426


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Semi-Gloss )
Material
Vinyl cloth
Label Type
Repositionable
Label Width
13/16 in
Label Height
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-165-498-2.5-SC
Zoro #
G6857426
UPC #
662820921325
Country of Origin
United States

Dimensions

Label Width
13/16 in
Label Height
1 7/16 in
Maximum Wire Diameter
0.08 in
Roll Width
3 11/16 in
Core Diameter
1 in
Minimum Wire Diameter
0.02 in

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 7/16 in, Label Width 13/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6213, Compatible Grainger Part Number 30DA27, Recommended Ribbon R6213, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.46 in, Minimum Wire Diameter 0.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.