Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Vinyl Wire Marker Tape, WRAP-10-427

  • Mfr # WRAP-10-427

  • Zoro # G7058782


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Printer Series Compatibility
Wraptor Wire Marking System
Material
vinyl
Label Type
Self-Laminating
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-10-427
Zoro #
G7058782
UPC #
662820613817
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
2 1/4 in
Printable Portion Height
3/4 in
Maximum Wire Diameter
0.48 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.24 in

Details

Color
Black on White
Printer Series Compatibility
Wraptor Wire Marking System
Item
Precut Label Roll
Material
vinyl
Label Type
Self-Laminating
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Application
Electrical Labeling
Label Material
Vinyl
Adhesive
Adhesive
Labels per Row
1
Label Attachment Style
Self-Laminating
Recommended Ribbon
R4302
Adhesive Type
Permanent
Compatible Mfr Part Number
R4302
Material Series
B-427
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Minimum Wire Gauge
22 AWG
Maximum Wire Gauge
16 AWG
Label Finish
Matte
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Preprinted Text
Blank
Number of Labels Included
2,500
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
158 Degrees F
Product Type
Self-Laminating Label
Label Shape
Rectangle
Adhesive Material
Acrylic
Ribbon Color
Black
Label Color
White
Label Media Format
Precut Roll

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number R4302, Compatible Grainger Part Number 22NA88, Recommended Ribbon R4302, Printer Series Compatibility Wraptor, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.