Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Vinyl Wire Marker Tape, WRAP-2-427

  • Mfr # WRAP-2-427

  • Zoro # G6400396


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Printer Series Compatibility
Wraptor Wire Marking System
Material
vinyl
Label Type
Self-Laminating
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-2-427
Zoro #
G6400396
UPC #
662820613848
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1 in
Maximum Wire Diameter
0.2 in
Printable Portion Height
3/8 in
Minimum Wire Diameter
0.1 in
Printable Portion Width
1 in

Details

Color
Black on White
Printer Series Compatibility
Wraptor Wire Marking System
Item
Precut Label Roll
Material
vinyl
Label Type
Self-Laminating
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Application
Electrical Labeling
Label Material
Vinyl
Adhesive
Adhesive
Maximum Service Temperature
158 Degrees F
Indoor/Outdoor Usage
Outdoor
Ribbon Color
Black
For Print Method
Thermal Transfer
Preprinted Text
Blank
Maximum Wire Gauge
16 AWG
Material Series
B-427
Label Shape
Square
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Permanent
Product Type
Self-Laminating Label
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Compatible Mfr Part Number
R4302
Adhesive Properties
Permanent Adhesive
Labels per Row
1
Number of Labels Included
5,300
Minimum Wire Gauge
22 AWG
Label Color
White
Recommended Ribbon
R4302
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 5,300, Compatible Mfr Part Number R4302, Compatible Grainger Part Number 22NA88, Recommended Ribbon R4302, Printer Series Compatibility Wraptor, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.