Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Vinyl Wire Marker Tape, WRAP-4-427

  • Mfr # WRAP-4-427

  • Zoro # G6796002


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Printer Series Compatibility
Wraptor A6500, Wraptor Wire Marking System
Material
vinyl
Label Type
Self-Laminating
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-4-427
Zoro #
G6796002
UPC #
662820613862
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
1 in
Printable Portion Height
1/2 in

Details

Color
Black on White
Printer Series Compatibility
Wraptor A6500, Wraptor Wire Marking System
Item
Precut Label Roll
Material
vinyl
Label Type
Self-Laminating
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Adhesive
Label Material
Vinyl
Adhesive Material
Acrylic
Minimum Wire Gauge
22 AWG
Adhesive Type
Permanent
Maximum Service Temperature
158 Degrees F
Label Color
White
Recommended Ribbon
R4302
Label Media Format
Precut Roll
Label Finish
Matte
Labels per Row
1
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Ribbon Color
Black
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Material Series
B-427
Product Type
Self-Laminating Label
Preprinted Text
Blank
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
R4302
Number of Labels Included
3,600
For Print Method
Thermal Transfer
Maximum Wire Gauge
16 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 3,600, Compatible Mfr Part Number R4302, Compatible Grainger Part Number 22NA88, Recommended Ribbon R4302, Printer Series Compatibility Wraptor A6500, Wraptor, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.