Zoro Homepage

White Vinyl Wire Marker, THT-4-351-10

  • Mfr # THT-4-351-10

  • Zoro # G6962523


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material
vinyl
Label Type
Tamper-Indicating
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-4-351-10
Zoro #
G6962523
UPC #
662820302087
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1/4 in
Core Diameter
3 in
Label Thickness
0.0028 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ93, 30DA38, Compatible Mfr Part Number IP-R6202, R6202, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Vinyl, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon IP-R6202, R6202

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.