Zoro Homepage

White Wire Marker Tag, Polypropylene

  • Mfr # THT-33-412-1

  • Zoro # G6423952


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
polypropylene
Label Type
Tag
Label Width
3 in
Label Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-33-412-1
Zoro #
G6423952
UPC #
662820302247
Country of Origin
Mexico

Dimensions

Label Width
3 in
Label Height
6 in
Core Diameter
1 in
Roll Width
3 in

Details

Color
White
Item
Precut Tag Roll
Material
polypropylene
Label Type
Tag
Standards
ASTM B117, ASTM D1000, ASTM D1938, ASTM G155
Application
General Identification, Wire and Cable Labeling
Label Material
Polypropylene
Adhesive
Non-Adhesive
Labels per Roll
500
Printer Series Compatibility
BBP11, BBP12, i5100, i7100, IP Series, THT
Maximum Service Temperature
212 Degrees F
Adhesive Properties
Non-Adhesive
Material Series
B-412
Labels per Row
1
For Print Method
Thermal-Transfer
Recommended Ribbon
IP-R4300, R4300
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
Product Type
Thermal Transfer Polypropylene Tag
Label Color
White
Label Shape
Rectangle
Compatible Mfr Part Number
IP-R4300, R4300

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Polypropylene, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP11, BBP12, i5100, i7100, IP Series, THT, Adhesive Properties Non-Adhesive, Material Series B-412, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.