Zoro Homepage

White Wire Wrap Wire Marker Tape, WRAP-1-472

  • Mfr # WRAP-1-472

  • Zoro # G6572745


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Printer Series Compatibility
Wraptor A6500, Wraptor Wire Marking System
Material
Wire Wrap
Label Type
Flame Retardant
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-1-472
Zoro #
G6572745
UPC #
662820652991
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
3/4 in
Minimum Wire Diameter
0.13 in
Printable Portion Height
3/8 in
Printable Portion Width
1/2 in
Maximum Wire Diameter
0.32 in

Details

Color
Black on White
Printer Series Compatibility
Wraptor A6500, Wraptor Wire Marking System
Item
Precut Label Roll Cartridge
Material
Wire Wrap
Label Type
Flame Retardant
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM E162, ASTM E662, ASTM G155, MIL-STD-202, SAE-AS-81531
Application
Wire and Cable Labeling
Adhesive
Adhesive
Label Material
Polyimide
For Print Method
Thermal Transfer
Label Media Format
Precut Roll Cartridge
Compatible Mfr Part Number
R4311
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant
Minimum Service Temperature
-40 Degrees F
Label Color
White
Product Type
Wraptor Flame Retardant Polyimide Labels
Adhesive Type
Permanent
Minimum Wire Gauge
22 AWG
Material Series
B-472
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Ribbon Color
Black
Maximum Wire Gauge
16 AWG
Preprinted Text
Blank
Labels per Row
1
Label Shape
Rectangle
Label Finish
Matte
Label Attachment Style
Self-Laminating
Number of Labels Included
6,800
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
R4311

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyimide, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 6,800, Compatible Mfr Part Number R4311, Compatible Grainger Part Number 22NA73, Recommended Ribbon R4311, Printer Series Compatibility Wraptor A6500, Wraptor, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.