This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Green, White 115270

Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Green, White (Discontinued)

  • Mfr # 115270
  • Zoro # G4899553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115270
Zoro #
G4899553
UPC #
754473184490
Country of Origin
Mexico

Dimensions

Width
12"
Height
18 in
Thickness
0.090 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking Vehicles With Vet Or Dis Plates Or State Disabled Card This Space
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Parking
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Handicap
Material
Aluminum
Background Color
Green, White
Double-Sided
No
Legend Style
Text
Legend/Background Color
Green and Blue/White
Sign Legend Color
Green, White
Legend Color
Green, White
Language
English
Sign Legend Text Color
Green, White

Description

Handicap Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.