
Will Call, 20" W x 14" H, Rectangle, Fiberglass, 75158
Mfr # 75158
Zoro # G8620488
product price: $53.99
/eaKey Features
Legend
Will Call
Sign Material
Fiberglass
Height
14"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75158
Zoro #
G8620488
UPC #
754473751586
Country of Origin
United States
Dimensions
Height
14"
Width
20"
Thickness
0.098"
Details
Item
Facility Sign
Legend
Will Call
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Facility, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Will Call, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.