Flag Label, White, Polyester, 1-1/2 in W

  • Mfr # A55-2-483

  • Zoro # G2851015


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application
Wire and Cable Labeling
Color
White
Width
1 1/2 in
Printer Series Compatibility
A5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A55-2-483
Zoro #
G2851015
UPC #
754473626853
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1 1/2 in
Label Height
1 1/2 in
Label Width
1 1/2 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.19 in

Details

Item
Precut Label Roll
Material
Polyester
Application
Wire and Cable Labeling
Color
White
Printer Series Compatibility
A5500
Legend
No Legend
For Use With
BradyPrinter A5500
Metal Detectable
No
Temp. Range
-40 Degrees to 248 Degrees F
Labels per Roll
3,600
Standards
ASTM B117, ASTM D1000, ASTM D2979, ASTM G155, CSA, UL Recognized
Adhesive
Adhesive
Product Type
Wire and Cable Flag
Label Shape
Rectangle
Label Attachment Style
Flag
Adhesive Material
Rubber
Recommended Ribbon
SSR6006
Label Media Format
Precut Roll
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Labels per Row
1
Adhesive Type
Permanent
Maximum Service Temperature
248 Degrees F
Adhesive Properties
Aggressive Adhesive
Minimum Service Temperature
-40 Degrees F
Number of Labels Included
3,600
Label Material
Polyester
Label Finish
Gloss
Compatible Mfr Part Number
A5500, SSR6006
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Material Series
B-483A

Description

Flag Label, Adhesive Material Rubber, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Adhesive Type Permanent, Material Properties Halogen-Free, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included 3,600, Compatible Mfr Part Number A5500, SSR6006, Compatible Grainger Part Number 60EX26, Recommended Ribbon SSR6006, Printer Series Compatibility A5500, Maximum Wire Diameter 0.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.