Flag Label, White, Polyester, 2 in W

  • Mfr # A55-3-483

  • Zoro # G2850367


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Color
White
Width
2 in
Printer Series Compatibility
A5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A55-3-483
Zoro #
G2850367
UPC #
754473626860
Country of Origin
United States

Dimensions

Width
2 in
Height
1 1/2 in
Minimum Wire Diameter
0.06 in
Label Width
2 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.19 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
Polyester
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Color
White
Printer Series Compatibility
A5500
Legend
No Legend
For Use With
BradyPrinter A5500
Adhesive
Adhesive
Temp. Range
-40 Degrees to 248 Degrees F
Standards
ASTM B117, ASTM D1000, ASTM D2979, ASTM G155, CSA, UL Recognized
Metal Detectable
No
Labels per Roll
3,600
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
SSR6002
Labels per Row
1
Label Media Format
Precut Roll
Label Color
White
Adhesive Material
Rubber
Material Series
B-483A
Compatible Mfr Part Number
A5500, SSR6002
Indoor/Outdoor Usage
Indoor/Outdoor
Label Shape
Rectangle
Number of Labels Included
3,600
Product Type
Wire and Cable Flag
Preprinted Text
No Legend
Label Attachment Style
Flag
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent; Aggressive
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Label Material
Polyester
Adhesive Properties
Aggressive Adhesive
Label Finish
Gloss

Description

Flag Label, Adhesive Material Rubber, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Adhesive Type Permanent; Aggressive, Material Properties Halogen-Free, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 2 in, Number of Labels Included 3,600, Compatible Mfr Part Number A5500, SSR6002, Compatible Grainger Part Number 60EX27, Recommended Ribbon SSR6002, Printer Series Compatibility A5500, Maximum Wire Diameter 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.