Zoro Homepage
This item is Discontinued.
Brady Wire and Cable Identification Label, 19mm XC-750-595-BL-WT

Wire and Cable Identification Label, 19mm (Discontinued)

  • Mfr # XC-750-595-BL-WT
  • Zoro # G5710652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC-750-595-BL-WT
Zoro #
G5710652
UPC #
754473196981
Country of Origin
Mexico

Dimensions

Width
19 mm
Height
3/4 in
Label Size (WxL)
3/4 in
Roll Length
30 ft
Roll Size
3/4 in x 30 ft
Label Thickness
0.004 in
Label Width
3/4 in

Description

Continuous Label Roll Cartridge, Compatible Mfr Part Number R6000HF, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Printer Series Compatibility IDXPERT Handheld Labeler, LABXPERT Handheld Labeler, Ribbon Color White, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.