Shop BRADY

Wire Marker

  • Mfr # A62-1-417-BK
  • Zoro # G525075481

product price: 
$
89.55
/ea

Key Features

Label Material
Vinyl
Maximum Wire Diameter
0.12 in
Double-Sided Printable
No
Label Width
1/2 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A62-1-417-BK
Zoro #
G525075481
UPC #
888434671269
Country of Origin
United States
Item
Wire Marker
Label Material
Vinyl
Double-Sided Printable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Label Attachment Style
Adhesive, Self-Laminating
Material Series
B-417
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Product Type
Wraparound Label
Standards
REACH, RoHS 2011/65/EU
For Print Method
Thermal Transfer
Compatible Mfr Part Number
Wraptor A6200
Material Properties
Self-Extinguishing
Printer Series Compatibility
Wraptor A6200
Label Color
Black
Minimum Wire Gauge
22 AWG
Recommended Ribbon
A62-R6700-WT
Label Media Format
Precut Roll
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Number of Labels Included
750
Labels per Row
1
Maximum Wire Gauge
12 AWG
Label Finish
Matte
Maximum Service Temperature
158 Degrees F
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Ribbon Color
White

Dimensions

Maximum Wire Diameter
0.12 in
Label Width
1/2 in
Label Height
3/4 in
Printable Portion Height
3/8 in
Core Diameter
1 in
Printable Portion Width
1/2 in
Minimum Wire Diameter
0.06 in

Description

Wire Marker, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Black, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 750, Compatible Mfr Part Number Wraptor A6200, Compatible with Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, Recommended Ribbon A62-R6700-WT, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.