Shop BRADY

Wire Marker

  • Mfr # A62-1-417-RD
  • Zoro # G125075973

product price: 
$
89.55
/ea

Key Features

Maximum Wire Diameter
0.12 in
Printer Series Compatibility
Wraptor A6200
Label Finish
Matte
Printable Portion Width
1/2 in
Compatible Mfr Part Number
Wraptor A6200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A62-1-417-RD
Zoro #
G125075973
UPC #
888434671252
Country of Origin
United States
Item
Wire Marker
Printer Series Compatibility
Wraptor A6200
Label Finish
Matte
Compatible Mfr Part Number
Wraptor A6200
Product Type
Wraparound Label
Maximum Wire Gauge
12 AWG
Maximum Service Temperature
158 Degrees F
Label Color
Red
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Material Series
B-417
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Adhesive, Self-Laminating
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Material
Vinyl
Recommended Ribbon
A62-R4300, A62-R6700-WT
Double-Sided Printable
No
Ribbon Color
Black, White
Minimum Wire Gauge
22 AWG
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Labels per Row
1
Label Media Format
Precut Roll
Number of Labels Included
750
Label Shape
Rectangle
Standards
REACH, RoHS 2011/65/EU
Material Properties
Self-Extinguishing

Dimensions

Maximum Wire Diameter
0.12 in
Printable Portion Width
1/2 in
Printable Portion Height
3/8 in
Minimum Wire Diameter
0.06 in
Core Diameter
1 in
Label Width
1/2 in
Label Height
3/4 in

Description

Wire Marker, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Red, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 750, Compatible Mfr Part Number Wraptor A6200, Compatible with Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, Recommended Ribbon A62-R4300, A62-R6700-WT, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.