Shop BRADY

Wire Marker

  • Mfr # A62-4-417-GY
  • Zoro # G425075994

product price: 
$
81.85
/ea

Key Features

For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Label Width
1 in
Label Material
Vinyl
Material Series
B-417
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A62-4-417-GY
Zoro #
G425075994
UPC #
888434671467
Country of Origin
United States
Item
Wire Marker
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Label Material
Vinyl
Material Series
B-417
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
158 Degrees F
Number of Labels Included
400
Label Shape
Rectangle
Standards
REACH, RoHS 2011/65/EU
Maximum Wire Gauge
6 AWG
Labels per Row
1
Double-Sided Printable
No
Material Properties
Self-Extinguishing
Product Type
Wraparound Label
Printer Series Compatibility
Wraptor A6200
Ribbon Color
Black
Label Finish
Matte
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Compatible Mfr Part Number
Wraptor A6200
Adhesive
Adhesive
Recommended Ribbon
A62-R4300
Label Attachment Style
Adhesive, Self-Laminating
Label Color
Gray
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Adhesive Material
Acrylic
Minimum Wire Gauge
10 AWG

Dimensions

Label Width
1 in
Maximum Wire Diameter
0.25 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.16 in
Core Diameter
1 in
Label Height
1 1/2 in
Printable Portion Height
1/2 in

Description

Wire Marker, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Gray, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 400, Compatible Mfr Part Number Wraptor A6200, Compatible with Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, Recommended Ribbon A62-R4300, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.