Shop BRADY

Wire Marker

  • Mfr # A62-4-417-OR
  • Zoro # G725074390

product price: 
$
81.85
/ea

Key Features

Label Finish
Matte
Maximum Wire Diameter
0.25 in
Printable Portion Width
1 in
Label Media Format
Precut Roll
Material Series
B-417
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A62-4-417-OR
Zoro #
G725074390
UPC #
888434671436
Country of Origin
United States
Item
Wire Marker
Label Finish
Matte
Label Media Format
Precut Roll
Material Series
B-417
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Label Color
Orange
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Label Shape
Rectangle
Minimum Wire Gauge
10 AWG
Maximum Wire Gauge
6 AWG
Double-Sided Printable
No
Ribbon Color
Black
Adhesive Material
Acrylic
Label Material
Vinyl
Adhesive
Adhesive
Compatible Mfr Part Number
Wraptor A6200
Material Properties
Self-Extinguishing
Number of Labels Included
400
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Product Type
Wraparound Label
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Printer Series Compatibility
Wraptor A6200
Label Attachment Style
Adhesive, Self-Laminating
Standards
REACH, RoHS 2011/65/EU
Labels per Row
1
Recommended Ribbon
A62-R4300
For Print Method
Thermal Transfer

Dimensions

Maximum Wire Diameter
0.25 in
Printable Portion Width
1 in
Label Height
1 1/2 in
Core Diameter
1 in
Minimum Wire Diameter
0.16 in
Label Width
1 in
Printable Portion Height
1/2 in

Description

Wire Marker, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Orange, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 400, Compatible Mfr Part Number Wraptor A6200, Compatible with Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, Recommended Ribbon A62-R4300, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.