Wire Marker

  • Mfr # A62-4-417-YL
  • Zoro # G425075147
product price: 
$
81.85
/ea

Key Features

Label Material
Vinyl
For Print Method
Thermal Transfer
Label Color
Yellow
Printable Portion Height
1/2 in
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A62-4-417-YL
Zoro #
G425075147
UPC #
888434671498
Country of Origin
United States
Item
Wire Marker
Label Material
Vinyl
For Print Method
Thermal Transfer
Label Color
Yellow
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Material Properties
Self-Extinguishing
Double-Sided Printable
No
Maximum Wire Gauge
6 AWG
Minimum Wire Gauge
10 AWG
Label Media Format
Precut Roll
Maximum Service Temperature
158 Degrees F
Number of Labels Included
400
Compatible Mfr Part Number
Wraptor A6200
Minimum Service Temperature
-40 Degrees F
Printer Series Compatibility
Wraptor A6200
Standards
REACH, RoHS 2011/65/EU
Product Type
Wraparound Label
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Label Attachment Style
Adhesive, Self-Laminating
Label Finish
Matte
Material Series
B-417
Ribbon Color
Black
Recommended Ribbon
A62-R4300
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Adhesive Material
Acrylic
Labels per Row
1

Dimensions

Printable Portion Height
1/2 in
Label Width
1 in
Maximum Wire Diameter
0.25 in
Minimum Wire Diameter
0.16 in
Label Height
1 1/2 in
Core Diameter
1 in
Printable Portion Width
1 in

Description

Wire Marker, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 400, Compatible Mfr Part Number Wraptor A6200, Compatible with Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, Recommended Ribbon A62-R4300, Printer Series Compatibility Wraptor A6200, Maximum Wire Diameter 0.25 in

Ratings & reviews