Zoro Homepage

Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2

  • Mfr # PWM-PK-2

  • Zoro # G2954131


product price: $38.69
/ea

Key Features

Legend
A-Z, 0 to 15, + (Plus), - (Minus), / (Slash)
Color
Black on White
Markers per Card
10
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWM-PK-2
Zoro #
G2954131
UPC #
662820312024
Country of Origin
Mexico

Dimensions

Label Width
Varies Within Book
Label Height
Varies within book

Details

Item
Wire Marker Book
Legend
A-Z, 0 to 15, + (Plus), - (Minus), / (Slash)
Color
Black on White
Markers per Card
10
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Background Color
White
Legend Color
Black
No. of Labels
3,150
Standards
ASTM D 1000; ASTM D 2979
Label Material
Vinyl Cloth
Marker Attachment Style
Repositional Self-Adhesive

Description

Wire Marker Book, Preprinted, Legend - (Minus), / (Slash), + (Plus), 0 to 15, A-Z, Color Black on White, Markers per Card 10, Material Vinyl Cloth, Temp. Range -40 Degrees F to 176 Degrees F, Label Width Varies Within Book, Label Height Varies Within Book, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 3,150, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Standards ASTM D 1000; ASTM D 2979

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.