Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-51-427-YL
Zoro #
G5828925
UPC #
662820999706
Country of Origin
Mexico
Dimensions
Width
2 1/2 in
Max. Wire Size
0.53 in
Height
1 in
Min. Wire Size
0.239 in
Minimum Wire Diameter
0.26 in
Label Width
1 in
Printable Portion Width
1 in
For Wire Diameter
0.264 in to 0.559 in
Maximum Wire Diameter
0.56 in
Label Height
2 1/2 in
Label Size
2 1/2 in x 1 in
Printable Portion Height
3/4 in
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 12X338, 21U176, 29YJ26, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in, Printer Series Compatibility BMP41, BMP51, BMP53, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.