Zoro Homepage

Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK

  • Mfr # TMM-0-49-PK

  • Zoro # G3150201


product price: $98.89
/pk 25, $3.96/ea
Free Shipping & Returns

Key Features

Legend
0 to 49
Color
Black on White
Markers per Card
150
Material
Vinyl
Temp. Range
-40°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-0-49-PK
Zoro #
G3150201
UPC #
662820904311
Country of Origin
Mexico

Dimensions

Label Width
0.25 in
Label Height
1.5 in

Details

Item
Consecutive Numbers Miniature Wire Marker
Legend
0 to 49
Color
Black on White
Markers per Card
150
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Cable & Wire Marking, Machine Tool Label
Background Color
White
Standards
RoHS Directive compliant to 2005/618/EC MCV
No. of Labels
3,750
Label Material
Vinyl Coated Polyester
Legend Color
Black
Marker Attachment Style
Self-Adhesive

Description

Wire Marker, Preprinted, Legend Numbers 0 to 49, Color Black on White, Markers per Card 150, Material Glossy Vinyl Coated Polyester B702, Temp. Range 212 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Self-Adhesive, No. of Labels 3,750, Label Material Vinyl Coated Polyester, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.