Zoro Homepage

Wire Marker, Preprintd, Self-Lamintng, PK25

  • Mfr # SLF-1-33-PK

  • Zoro # G2926621


product price: $80.59
/pk 25, $3.22/ea
Free Shipping & Returns

Key Features

Legend
1 to 33
Color
Black on White
Markers per Card
33
Material
Vinyl
Temp. Range
-40°F to 158°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLF-1-33-PK
Zoro #
G2926621
UPC #
662820903659
Country of Origin
Mexico

Dimensions

Label Width
0.25 in
Label Height
1.5 in

Details

Item
Consecutive Numbers Wire Marker
Legend
1 to 33
Color
Black on White
Markers per Card
33
Material
Vinyl
Temp. Range
-40°F to 158°F
Label Type
Self Laminating
Background Color
White
Standards
RoHS Directive compliant to 2005/618/EC MCV
Marker Attachment Style
Self-Laminating
Label Material
Vinyl Film
Legend Color
Black
No. of Labels
825

Description

Wire Marker, Preprinted, Legend Numbers 1 to 33, Color Black on White, Markers per Card 33, Material Vinyl Cloth B-292, Temp. Range 158 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Self-Laminating, No. of Labels 825, Label Material Vinyl Film, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.