Zoro Homepage

Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK

  • Mfr # WM-1-33-PK

  • Zoro # G1258293


product price: $59.19
/pk 25, $2.37/ea

Key Features

Legend
1 to 33
Color
Black on White
Markers per Card
33
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-1-33-PK
Zoro #
G1258293
UPC #
662820908524
Country of Origin
Mexico

Dimensions

Label Width
0.25 in
Label Height
1.5 in

Details

Item
Consecutive Numbers Wire Marker
Legend
1 to 33
Color
Black on White
Markers per Card
33
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Background Color
White
No. of Labels
825
Standards
RoHS Directive compliant to 2005/618/EC MCV
Marker Attachment Style
Repositional Self-Adhesive
Label Material
Vinyl Cloth
Legend Color
Black

Description

Wire Marker, Preprinted, Legend 1 to 33, Color Black on White, Markers per Card 33, Material Vinyl Cloth B500, Temp. Range 175 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 825, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.