Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK

  • Mfr # WM-34-66-PK

  • Zoro # G2986304


product price:  $74.79
/pk 25, $2.99/ea

Key Features

Legend
34 to 66
Color
Black on White
Markers per Card
33
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM-34-66-PK
Zoro #
G2986304
UPC #
662820911524
Country of Origin
Mexico

Dimensions

Label Width
0.25 in
Label Height
1.5 in

Details

Item
Consecutive Number Wire Marker
Legend
34 to 66
Color
Black on White
Markers per Card
33
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Background Color
White
Label Material
Vinyl Cloth
No. of Labels
825
Marker Attachment Style
Repositional Self-Adhesive
Standards
RoHS Directive compliant to 2005/618/EC MCV
Legend Color
Black

Description

Wire Marker, Preprinted, Legend 34 to 66, Color Black on White, Markers per Card 33, Material Vinyl Cloth B500, Temp. Range 175 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 825, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.