Zoro Homepage

Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK

  • Mfr # WM-8-PK

  • Zoro # G2518232


product price: $65.59
/pk 25, $2.62/ea

Key Features

Legend
8
Color
Black on White
Markers per Card
36
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-8-PK
Zoro #
G2518232
UPC #
662820913252
Country of Origin
Mexico

Dimensions

Label Width
0.25 in
Label Height
1.5 in

Details

Item
Numerical Legend Wire Marking Card
Legend
8
Color
Black on White
Markers per Card
36
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Background Color
White
Marker Attachment Style
Repositional Self-Adhesive
Standards
RoHS Directive compliant to 2005/618/EC MCV
Legend Color
Black
Label Material
Vinyl Cloth
No. of Labels
900

Description

Wire Marker, Preprinted, Legend 8, Color Black on White, Markers per Card 36, Material Vinyl Cloth B500, Temp. Range 175 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 900, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.