Zoro Homepage
This item is Discontinued.
Brady Wire Marker Sleeves, 84 In. W, 84 In. L MC-250-342-YL

Wire Marker Sleeves, 84 In. W, 84 In. L (Discontinued)

  • Mfr # MC-250-342-YL
  • Zoro # G5613991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-250-342-YL
Zoro #
G5613991
UPC #
754473083106
Country of Origin
Mexico

Dimensions

Width
7/16 in
Height
7 ft
Minimum Wire Diameter
0.02 in
For Wire Diameter
0.023 in to 0.08 in
Maximum Wire Diameter
0.08 in
Roll Length
7 ft
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
1/4 in x 7 ft
Roll Width
1/4 in

Details

Item
Continuous Label Roll Cartridge
Material
Permasleeve Heat-Shrink Polyolefin, B-342
Application
Electrical Labeling, Wire and Cable Labeling
Color
Black/Yellow ( Matte )
Printer Series Compatibility
BMP41, BMP51, BMP53
Legend
Blank
For Use With
Mfr. No. BMP51, BMP53 Label Makers
Metal Detectable
No
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive
Non-Adhesive
Material Properties
Heat-Shrinkable
Label Finish
Matte
Compatible Mfr Part Number
R4300
Labels per Row
1
Label Color
Black/Yellow
Label Media Format
Continuous Roll Cartridge
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
20 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
Material Series
B-342
For Print Method
Thermal-Transfer
Double-Sided Printable
No
Recommended Ribbon
R4300
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Black/Yellow ( Matte )
Label Material
Polyolefin
Adhesive Properties
Non-Adhesive
For Wire Gauge
20 AWG to 28 AWG
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
28 AWG
Maximum Service Temperature
275 Degrees F

Description

Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.