Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-250-342
Zoro #
G7593537
UPC #
754473082888
Country of Origin
Mexico
Dimensions
Width
7/16 in
Height
7 ft
Roll Width
1/4 in
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
1/4 in x 7 ft
Minimum Wire Diameter
0.13 in
Roll Length
7 ft
For Wire Diameter
0.134 in to 0.24 in
Maximum Wire Diameter
0.24 in
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.